GRAINGER 23569_24_36 A786 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ7FXZ

GRAINGER 23569_24_36 A786 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 36 Inch Nominal Size

Item: CQ7FXZ Model: 23569_24_36Cross Ref: 799GR4
In Stock

Get it by Thursday, Jun 12

€197.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
Brinell HardnessNot Rated
FinishMill
GradeGrade A786
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length36"
MaterialCarbon Steel
ShapeRectangular Tread Plate
Tensile Strength60000 psi
TextureDiamond
Thickness0.188"
Width24"
Yield Strength33000 psi

Shipping Info:

Ship weight (kg) 23.769
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeMaterialFinishYield StrengthTensile StrengthPrice
GRAINGER HDP.25X12-24 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWT HDP.25X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€89.67
GRAINGER HDP.25X12-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWU HDP.25X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€163.75
GRAINGER HDP.25X24-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWV HDP.25X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€298.46
GRAINGER HDP.125X12-24 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWW HDP.125X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€53.70
GRAINGER HDP.125X12-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWX HDP.125X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€97.72
GRAINGER HDP.125X24-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWY HDP.125X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€179.30
GRAINGER HDP.188X12-24 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWZ HDP.188X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€72.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23569_24_36 A786 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 36 Inch Nominal Size
€197.80 /unit