GRAINGER 23568_48_120 A786 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 4 Feet X 10 Feet Nominal Size | CQ7FXW

GRAINGER 23568_48_120 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 4 Feet X 10 Feet Nominal Size

Item: CQ7FXW Model: 23568_48_120Cross Ref: 799GP7
In Stock

Get it by Tuesday, Jun 10

€517.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
Brinell HardnessNot Rated
FinishMill
GradeGrade A786
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length10 ft.
MaterialCarbon Steel
ShapeRectangular Tread Plate
Tensile Strength60000 psi
TextureDiamond
Thickness1/8"
Thickness Tolerance-0.015" to +0.015"
Width4 ft.
Yield Strength33000 psi
Material GradeA786
Mechanical FinishMill
Overall Length10 ft.
Overall Width4 ft.
StandardsASTM A786
Weight247.2 lbs.

Shipping Info:

Ship weight (kg) 44.721
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeMaterialFinishYield StrengthTensile StrengthPrice
GRAINGER HDP.25X12-24 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWT HDP.25X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€89.67
GRAINGER HDP.25X12-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWU HDP.25X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€163.75
GRAINGER HDP.25X24-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWV HDP.25X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€298.46
GRAINGER HDP.125X12-24 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWW HDP.125X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€53.70
GRAINGER HDP.125X12-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWX HDP.125X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€97.72
GRAINGER HDP.125X24-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWY HDP.125X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€179.30
GRAINGER HDP.188X12-24 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWZ HDP.188X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€72.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23568_48_120 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 4 Feet X 10 Feet Nominal Size
€517.14 /unit