GRAINGER 23188S125-B12 Bar Grating, 1.25 Inch Height, 12 ft Length, 36 Inch Width | CP7KBK

GRAINGER 23188S125-B12 Bar Grating, 1.25 Inch Height, 12 ft Length, 36 Inch Width

Item: CP7KBK Model: 23188S125-B12Cross Ref: 38ME44
In Stock

Get it by Tuesday, Jun 17

€2,824.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing1.188" , 4"
Bearing Bar Thickness0.188"
GradeGrade 6063
Height1 1/4"
MaterialAluminum
Overall Length12 ft.
ShapeRectangle
SurfaceSmooth
Weight Capacity3.01 lbs.-sq. ft.
Width36"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Material GradeGrade 6063
Overall Height1 1/4"
Overall Width36"
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSmooth
Weight3.01 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightOverall LengthBearing Bar ThicknessShapeGradeMaterialPrice
GRAINGER 23188S100-B12 Bar Grating, Aluminum, 1 Inch Overall Height, 12 ft Overall Length, 36 Inch Overall Width | CP7KBF 23188S100-B121"12 ft.0.188"RectangleGrade 6063Aluminum€2,163.60
GRAINGER 23125S100-B12 Bar Grating, Aluminum, 1 Inch Overall Height, 12 ft Overall Length, 36 Inch Overall Width | CR3BVT 23125S100-B121"12 ft.1/8"RectangleGrade 6063Aluminum€1,641.17
GRAINGER 23188R100-B12 Bar Grating, Aluminum, 1 Inch Overall Height, 12 ft Overall Length, 36 Inch Overall Width | CP7KBG 23188R100-B121"12 ft.0.188"RectangleGrade 6063Aluminum€2,388.51
GRAINGER 23125S100-B24 Bar Grating, Aluminum, 1 Inch Overall Height, 24 ft Overall Length, 36 Inch Overall Width | CP7KBH 23125S100-B241"24 ft.1/8"RectangleGrade 6063Aluminum€3,374.79
GRAINGER 23188S125-A12 Bar Grating, 1.25 Inch Height, 12 ft Length, 24 Inch Width | CP7KBJ 23188S125-A121 1/4"12 ft.0.188"RectangleGrade 6063Aluminum€1,743.22
GRAINGER 23188R125-B12 Bar Grating, 1.25 Inch Height, 12 ft Length, 36 Inch Width | CP7KBL 23188R125-B121 1/4"12 ft.0.188"RectangleGrade 6063Aluminum€2,683.33
GRAINGER 23188R125-A24 Bar Grating, 1.25 Inch Height, 24 ft Length, 24 Inch Width | CP7KBM 23188R125-A241 1/4"24 ft.0.188"RectangleGrade 6063Aluminum€3,556.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188S125-B12 Bar Grating, 1.25 Inch Height, 12 ft Length, 36 Inch Width
€2,824.55 /unit