Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 23188R125-TRD4 Aluminum Grating Serrated Grooved 1.25 Inch Height | AJ2FUU 49N566

GRAINGER 23188R125-TRD4 Aluminium Grating Serrated Grooved 1.25 Inch Height

Item: AJ2FUU Model: 23188R125-TRD4Cross Ref: 49N566
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Tread
Bar Spacing1.188"
Bar Thickness (in.)0.188"
Height1 1/4"
Load Capacity400 lbs.
MaterialAluminum
SurfaceSerrated
Tread Depth8.563"
Width30"
Bearing Bar Spacing1.188"
Bearing Bar Thickness0.188"
End Plate Height2.5"
Includes Mounting HardwareNo
Mounting Hole Diameter7/16"
Mounting Hole Width7/16"
ShapeStair Tread
StandardsASTM
Top SurfaceSerrated
Tread Width30"
Weight12 lbs.

Shipping Info:

Ship weight (kg) 3.0173
Ship height (cm)6.35
Ship length (cm)76.2
Ship width (cm)21.75

Product Details:

    • Nosing : Grooved
    • Number of Bearing Bars : 7
    • End Plates : 2.5"

Product Variants

ProductModelSurfaceTread DepthBar SpacingBar Thickness (in.)HeightLoad CapacityMaterialPrice
GRAINGER 23188S125-TRD1 Aluminum Grating Smooth Grooved 1.25 Inch Height | AJ2FUM 49N559 23188S125-TRD1Smooth8.563"1.188"0.188"1 1/4"400 lbs.Aluminum€205.43
GRAINGER 23188S125-TRD3 Aluminum Grating Smooth Grooved 1.25 Inch Height | AJ2FUN 49N561 23188S125-TRD3Smooth8.563"1.188"0.188"1 1/4"400 lbs.Aluminum€226.62
GRAINGER 23188S125-TRD4 Aluminum Grating Smooth Grooved 1.25 Inch Height | AJ2FUP 49N562 23188S125-TRD4Smooth8.563"1.188"0.188"1 1/4"400 lbs.Aluminum€247.19
GRAINGER 23188R125-TRD1 Aluminum Grating Serrated Grooved 1.25 Inch Height | AJ2FUQ 49N563 23188R125-TRD1Serrated8.563"1.188"0.188"1 1/4"400 lbs.Aluminum€206.90
GRAINGER 23188R125-TRD2 Aluminum Grating Serrated Grooved 1.25 Inch Height | AJ2FUR 49N564 23188R125-TRD2Serrated7 3/8"1.188"0.188"1 1/4"400 lbs.Aluminum€222.64
GRAINGER 23188R125-TRD3 Aluminum Grating Serrated Grooved 1.25 Inch Height | AJ2FUT 49N565 23188R125-TRD3Serrated8.563"1.188"0.188"1 1/4"400 lbs.Aluminum€228.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188R125-TRD4 Aluminium Grating Serrated Grooved 1.25 Inch Height
€280.47 /unit