Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22JM83 Cuting Board 24 Inch Width 24 Inch Length 1/2 Inch Thickness | AG9UXP

GRAINGER 22JM83 Cuting Board 24 Inch Width 24 Inch Length 1/2 Inch Thickness

Item: AG9UXP Model: 22JM83
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Board
ColorRed
Impact Strength1.3 lbs.
Length24"
Length Tolerance-0.25" to +0.25"
MaterialHDPE
Material TypeStandard Grade
Max. Temp.180°F
Min. Temp. Rating-100°F
Operating Temp. Range-100°F to +180°F
Tensile Strength4000 psi
Thickness1/2"
Thickness Tolerance-10% to +10%
Width24"
Width Tolerance-0.25" to +0.25"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)1.91
Ship length (cm)62.23
Ship width (cm)62.23
Country of OriginUS

Product Details:

    • Plastic Properties : Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material

Product Variants

ProductModelColorMaterial TypeThicknessMaterialOperating Temp. RangeTensile StrengthLength ToleranceThickness TolerancePrice
GRAINGER 22JM63 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thick | AG9UWT 22JM63YellowStandard Grade1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€45.57
GRAINGER 22JM64 Cuting Board 48 Inch Width 12 Inch Length 1/2 Inch Thick | AG9UWU 22JM64YellowStandard Grade1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€91.65
GRAINGER 22JM65 Cuting Board 24 Inch Width 24 Inch Length 1/2 Inch Thick | AG9UWV 22JM65YellowStandard Grade1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€85.64
GRAINGER 22JM66 Cuting Board 48 Inch Width 24 Inch Length 1/2 Inch Thick | AG9UWW 22JM66YellowStandard Grade1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€179.23
GRAINGER 22JM67 Cutting Board 48 x 48 x 1/2 Inch | AG9UWX 22JM67YellowCorrosion Resistant Coated1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€336.34
GRAINGER 22JM68 Cuting Board 48 Inch Width 96 inch Length 1/2 Inch Thick | AG9UWY 22JM68YellowCorrosion Resistant Coated1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€702.88
RFQ
GRAINGER 22JM69 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thickness | AG9UWZ 22JM69BlueStandard Grade1/2"HDPE-100°F to +180°F4000 psi-0.25" to +0.25"-10% to +10%€39.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22JM83 Cuting Board 24 Inch Width 24 Inch Length 1/2 Inch Thickness
€90.32 /unit