GRAINGER 22JL81 Sheet Stock 48 Inch Width 8 Feet Length 0.250 Inch Thick | AG9UUZ

GRAINGER BULK-PS-PP-578 Sheet Stock 48 Inch Width 8 Feet Length 0.250 Inch Thick

Item: AG9UUZ Model: BULK-PS-PP-578Cross Ref: 22JL81
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€239.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Impact Strength0.8 lbs.
Length8 ft.
Length Tolerance-0.25" to +0.25"
MaterialPolypropylene
Material TypeStandard Grade
Max. Temp.212°F
Min. Temp. Rating32°
Operating Temp. Range+32°F to +212°F
Tensile Strength3400 psi
Thickness1/4"
Thickness Tolerance-10% to +10%
Width48"
Width Tolerance-0.25" to +0.25"
Friction RatingSlippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
Plastic ClarityOpaque
Plastic Hardness72D
Plastic Length8 ft.
ShapeSheets
StandardsFDA
Water Absorption RatingExcellent
Wear FactorFair

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)2.54
Ship length (cm)247.65
Ship width (cm)130.81
Country of OriginUS

Product Details:

    • Plastic Properties : Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material

Product Variants

ProductModelThicknessMaterialColorMaterial TypeOperating Temp. RangeTensile StrengthLength ToleranceThickness TolerancePrice
GRAINGER 22JL54 Sheet Stock 12 Inch Width 12 Inch Length 1.000 Inch Thick | AG9UTV BULK-PS-PP-91"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€50.42
GRAINGER 22JL55 Sheet Stock 12 Inch Width 24 Inch Length 1.000 Inch Thick | AG9UTW BULK-PS-PP-181"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€89.16
GRAINGER 22JL56 Sheet Stock 12 Inch Width 48 Inch Length 1.000 Inch Thick | AG9UTX BULK-PS-PP-2651"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€158.70
GRAINGER 22JL57 Sheet Stock 24 Inch Width 24 Inch Length 1.000 Inch Thick | AG9UTY BULK-PS-PP-271"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€163.94
GRAINGER 22JL58 Sheet Stock 24 Inch Width 48 Inch Length 1.000 Inch Thick | AG9UTZ BULK-PS-PP-451"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€311.15
GRAINGER 22JL59 Sheet Stock 48 Inch Width 48 Inch Length 1.000 Inch Thick | AG9UUA BULK-PS-PP-5951"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€505.21
GRAINGER 22JL60 Sheet Stock 48 Inch Width 8 Feet Length 1.000 Inch Thick | AG9UUB BULK-PS-PP-5961"PolypropyleneWhiteStandard Grade+32°F to +212°F3400 psi-0.25" to +0.25"-10% to +10%€1,193.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PP-578 Sheet Stock 48 Inch Width 8 Feet Length 0.250 Inch Thick
€239.06 /unit