Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 225572 Closet Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YJL

GRAINGER 225572 Closet Bend, Cast Iron, 4 Inch x 4 Inch Pipe, Socket x Socket

Item: CQ2YJL Model: 225572Cross Ref: 60WY24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€563.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloset Bend
ApplicationDWV
Basic Fitting ShapeBend
ClassClass 0
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter4.438"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B Outside Diameter4.438"
Fitting Side B TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length17"
Specific Fitting ShapeCloset Bend
ColorBlack
Includes Pre-applied Thread SealantNo
Material GradeGray Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 7.56
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A Outside DiameterBend Nominal DimensionsApplicationMaterialMax. Operating PressurePrice
GRAINGER 222852 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEA 22285213 1/2"90° Closet Bend3"3 3/8"3" x 12"DWVCast Iron0 psi€317.23
GRAINGER 222860 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEC 22286016 1/2"90° Closet Bend3"3 3/8"3" x 15"DWVCast Iron0 psi€439.03
GRAINGER 222861 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEE 22286117 1/2"90° Closet Bend3"3 3/8"3" x 16"DWVCast Iron0 psi€506.52
GRAINGER 222832 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEH 22283213 1/2"90° Closet Bend3"3 3/8"3" x 12"DWVCast Iron0 psi€301.11
GRAINGER 222840 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEJ 22284016 1/2"90° Closet Bend3"3 3/8"3" x 15"DWVCast Iron0 psi€367.63
GRAINGER 222842 90 Deg Closet Bend, Cast Iron, 3 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEL 22284217 1/2"90° Closet Bend3"3 3/8"3" x 16"DWVCast Iron0 psi€359.88
GRAINGER ZFB222906 90 Deg Closet Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YEN ZFB22290617"90° Closet Bend4"4.438"4" x 15"DWVCast Iron0 psi€652.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 225572 Closet Bend, Cast Iron, 4 Inch x 4 Inch Pipe, Socket x Socket
€563.19 /unit