Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22521_24_24 4130 Alloy Steel Sheet, 0.09 Inch Thick | CP7EPB

GRAINGER 22521_24_24 Alloy Steel Sheet, 0.09 Inch Thick

Item: CP7EPB Model: 22521_24_24Cross Ref: 799DE6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness197
FabricationCold Finished
GradeGrade 4130
Includes Material CertificateYes
Length24"
Length ToleranceNot Rated
Machinability70%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B92
ShapeSheet
System Of MeasurementImperial
Tensile Strength97000 psi
Thickness0.09"
Thickness Tolerance-0.009" to +0.009"
Width24"
Width ToleranceNot Rated
Yield Strength63000 psi
Heat TreatmentTempered
Overall Length24"
Overall Width24"
StandardsAMS 6345, ASTM A505

Shipping Info:

Ship weight (kg) 6.921
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFabricationGradeMaterialShapePrice
GRAINGER 22517_12_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELJ 22517_12_36Cold FinishedGrade 4130Alloy SteelSheet€88.22
GRAINGER 22517_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELK 22517_36_36Cold FinishedGrade 4130Alloy SteelSheet€224.05
GRAINGER 9659_36_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELL 9659_36_36Cold FinishedGrade 4130Alloy SteelSheet€96.17
GRAINGER 9659_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELM 9659_24_24Cold FinishedGrade 4130Alloy SteelSheet€51.15
GRAINGER 22517_24_24 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELN 22517_24_24Cold FinishedGrade 4130Alloy SteelSheet€113.52
GRAINGER 9659_12_12 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELP 9659_12_12Cold FinishedGrade 4130Alloy SteelSheet€13.64
GRAINGER 22517_24_36 4130 Alloy Steel Sheet, 0.025 Inch Thick | CP7ELQ 22517_24_36Cold FinishedGrade 4130Alloy SteelSheet€162.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22521_24_24 Alloy Steel Sheet, 0.09 Inch Thick
€186.55 /unit