GRAINGER 2238_72_0 Stainless Steel Square Tube 316, 6 Ft Length, 4 Inch Width, 4 Inch Height, Welded | CQ4CEJ

GRAINGER 2238_72_0 Stainless Steel Square Tube 316, 6 Ft Length, 4 Inch Width, 4 Inch Height, Welded

Item: CQ4CEJ Model: 2238_72_0Cross Ref: 796PN0
In Stock

Get it by Friday, Jun 13

€828.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness149
FabricationWelded
Heat TreatmentNo
Includes Material CertificateYes
Inside Height3 5/8"
Inside Width3 5/8"
MaterialStainless Steel
Mechanical FinishMill
Outside Height4"
Outside Width4"
Overall Length6 ft.
Rockwell HardnessRockwell 80
ShapeSquare
System Of MeasurementImperial
Tensile Strength79800 psi
Wall Thickness0.188"
Yield Strength34800 psi
Heat TreatableNo
Material GradeGrade 316
StandardsASTM A240(CALL FOR AVAILABILITY)

Shipping Info:

Ship weight (kg) 26.595
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeWall ThicknessOverall LengthOutside HeightOutside WidthInside HeightInside WidthRockwell HardnessPrice
GRAINGER 17930_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1 Inch Height | CQ4BQC 17930_12_0Rectangle3/25"12"1"1 1/2"3/4"1 1/4"Rockwell 70€139.56
GRAINGER 17929_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1 Inch Height | CQ4BQD 17929_12_0Rectangle0.065"12"1"1 1/2"7/8"1 3/8"Rockwell 70€98.20
GRAINGER 17926_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 1/2 Inch Height | CQ4BQE 17926_12_0Rectangle0.065"12"1/2"1 1/2"3/8"1 3/8"Rockwell 70€25.77
GRAINGER 17928_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 1/2 Inch Width, 3/4 Inch Height | CQ4BQF 17928_12_0Rectangle0.065"12"3/4"1 1/2"5/8"1 3/8"Rockwell 70€111.98
GRAINGER 14643_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 1 Inch Width, 1/2 Inch Height, Welded | CQ4BQG 14643_12_0Rectangle0.065"12"1/2"1"3/8"7/8"Rockwell 70€19.50
GRAINGER 17934_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 2 Inch Width, 1 1/2 Inch Height | CQ4BQH 17934_12_0Rectangle3/25"12"1 1/2"2"1 1/4"1 3/4"Rockwell 70€63.65
GRAINGER 17933_12_0 Stainless Steel Rectangle Tube 304, 12 Inch Length, 2 Inch Width, 1 1/2 Inch Height | CQ4BQJ 17933_12_0Rectangle0.065"12"1 1/2"2"1 3/8"1 7/8"Rockwell 70€151.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2238_72_0 Stainless Steel Square Tube 316, 6 Ft Length, 4 Inch Width, 4 Inch Height, Welded
€828.72 /unit