GRAINGER 22188R200-B8 Bar Grating Serrated 24 Inch Width x 2.0 Inch Height | AH8ECY 38ML71

GRAINGER 22188R200-B8 Bar Grating Serrated 24 Inch Width x 2.0 Inch Height

Item: AH8ECY Model: 22188R200-B8Cross Ref: 38ML71
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€921.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bar Thickness (in.)0.188"
FinishGalvanized
Height2"
MaterialSteel
Span96"
SurfaceSerrated
Width24"
Bearing Bar Spacing1 3/16"
Bearing Bar Thickness3/16"
Cross Bar Spacing4"
For Use OutdoorsYes
Grating FinishGalvanized
Material GradeA1011
Overall Height2"
Overall Length8 ft.
Overall Width24"
ShapeRectangular Grating
StandardsISO 9001:2015
Top SurfaceSerrated
Weight235 lbs.

Shipping Info:

Ship weight (kg) 146.7
Ship height (cm)15.24
Ship length (cm)248.92
Ship width (cm)66.04

Product Variants

ProductModelHeightSpanBar Thickness (in.)SurfaceMaterialBar SpacingFinishPrice
GRAINGER 22188R125-C12 Bar Grating Serrated 36 Inch Width x 1.25 Inch Height | AH8DXT 38MC46 22188R125-C121 1/4"144"0.188"SerratedGalvanized Steel4"-€1,098.70
GRAINGER 21188R150-B12 Bar Grating Serrated 24 Inch Width x 1.5 Inch Height | AH8DXV 38MC62 21188R150-B121 1/2"144"0.188"SerratedCarbon Steel4"-€717.23
GRAINGER 20250R175-C4 Bar Grating Serrated 36 Inch Width x 1.75 Inch Height | AH8DXY 38MC67 20250R175-C41 3/4"48"1/4"Serrated-4"-€568.07
GRAINGER 22188R150-C12 Bar Grating Serrated 36 Inch Width x 1.5 Inch Height | AH8DYA 38MC79 22188R150-C121 1/2"144"0.188"SerratedSteel4"Galvanized€1,262.27
GRAINGER 21188R100-B2 Bar Grating Serrated 24 Inch Width x 2.0 Inch Height | AH8DYC 38MC84 21188R100-B21"24"0.188"SerratedCarbon Steel4"-€93.64
GRAINGER 21125R100-C10 Bar Grating Serrated 36 Inch Width x 1.0 Inch Height | AH8DYN 38MD48 21125R100-C101"120"1/8"SerratedCarbon Steel4"-€533.74
GRAINGER 22188R200-B10 Bar Grating Serrated 24 Inch Width x 1.0 Inch Height | AH8DYP 38MD53 22188R200-B101"120"0.188"SerratedSteel4"Galvanized€991.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22188R200-B8 Bar Grating Serrated 24 Inch Width x 2.0 Inch Height
€921.53 /unit