Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 221222 Tap Tee, Cast Iron, 3 Inch x 2 Inch x 3 Inch Size Fitting Pipe Size | CQ2ZDT

GRAINGER 221222 Tap Tee, Cast Iron, 3 Inch x 2 Inch x 3 Inch Size Fitting Pipe Size

Item: CQ2ZDT Model: 221222Cross Ref: 60WU62
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationDWV
Basic Fitting ShapeTEE
Bend Nominal Dimensions3 3/4" x 3 9/16" x 2 5/8"
ClassClass 0
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 3/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter2 3/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter3 3/8"
Fitting Side C TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length6 3/8"
Specific Fitting ShapeFemale Tee
ColorBlack
Includes Pre-applied Thread SealantNo
Material GradeGray Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 1.935

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassFitting Side C Nominal Pipe SizePrice
GRAINGER 221294 Horizontal Twin Tap Tee, Cast Iron, 4 Inch x 1 1/2 Inch x 4 Inch Fitting Pipe Size | CQ2YMQ 2212940 psiCast Iron4"Socket1 1/2"SocketClass 04"€763.14
GRAINGER ZFB221223 Sanitary Tap Tee, Cast Iron, 3 X 3 X 3 Inch Fitting Pipe Size, Socket X Socket X Socket | CQ2ZAR ZFB2212230 psiCast Iron3"Socket3"SocketClass 03"€339.94
GRAINGER 221210 Tap Tee, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Size Fitting Pipe Size | CQ2ZDN 2212100 psiCast Iron1 1/2"Socket1 1/2"SocketClass 01 1/2"€91.68
GRAINGER 221214 Tap Tee, Cast Iron, 2 Inch x 1 1/2 Inch x 2 Inch Size Fitting Pipe Size | CQ2ZDP 2212140 psiCast Iron2"Socket1 1/2"SocketClass 02"€82.40
GRAINGER 221216 Tap Tee, Cast Iron, 2 Inch x 2 Inch x 2 Inch Size Fitting Pipe Size | CQ2ZDQ 2212160 psiCast Iron2"Socket2"SocketClass 02"€93.91
GRAINGER 221220 Tap Tee, Cast Iron, 3 Inch x 1 1/2 Inch x 3 Inch Size Fitting Pipe Size | CQ2ZDR 2212200 psiCast Iron3"Socket1 1/2"SocketClass 03"€108.65
GRAINGER 221223 Tap Tee, Cast Iron, 3 Inch x 3 Inch x 3 Inch Size Fitting Pipe Size | CQ2ZDU 2212230 psiCast Iron3"Socket3"SocketClass 03"€229.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 221222 Tap Tee, Cast Iron, 3 Inch x 2 Inch x 3 Inch Size Fitting Pipe Size
€134.80 /unit