Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 21991_12_24 A606/A588A Carbon Steel Sheet, 0.135 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WUB

GRAINGER 21991_12_24 A606/A588A Carbon Steel Sheet, 0.135 Inch Thick, 12 Inch X 24 Inch Nominal Size

Item: CQ6WUB Model: 21991_12_24Cross Ref: 799F02
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessNot Rated
FabricationHot Rolled
FinishMill
GradeGrade A606, Grade A588A
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length24"
Length ToleranceNot Rated
MachinabilityNot Rated
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeSheet
Tensile StrengthNot Rated
Thickness0.135"
Thickness Tolerance-0.03" to +0.03"
Width12"
Width ToleranceNot Rated
Material GradeA606/A588A
Mechanical FinishMill
Overall Length24"
Overall Width12"
StandardsASTM A606/A588

Shipping Info:

Ship weight (kg) 5.283
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21991_12_24 A606/A588A Carbon Steel Sheet, 0.135 Inch Thick, 12 Inch X 24 Inch Nominal Size
€72.72 /unit