GRAINGER 21989_36_48 A606/A588A Carbon Steel Sheet, 0.075 Inch Thick, 36 Inch X 4 Feet Nominal Size | CQ6WTE

GRAINGER 21989_36_48 A606/A588A Carbon Steel Sheet, 0.075 Inch Thick, 36 Inch X 4 Feet Nominal Size

Item: CQ6WTE Model: 21989_36_48Cross Ref: 799EY8
In Stock

Get it by Thursday, Jun 12

€276.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessNot Rated
FabricationHot Rolled
FinishMill
GradeGrade A606, Grade A588A
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length4 ft.
Length ToleranceNot Rated
MachinabilityNot Rated
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeSheet
Tensile StrengthNot Rated
Thickness0.075"
Thickness Tolerance-0.03" to +0.03"
Width36"
Width ToleranceNot Rated
Material GradeA606/A588A
Mechanical FinishMill
Overall Length4 ft.
Overall Width36"
StandardsASTM A606/A588
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 17.073
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21989_36_48 A606/A588A Carbon Steel Sheet, 0.075 Inch Thick, 36 Inch X 4 Feet Nominal Size
€276.58 /unit