Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2162_96_0 90 Degree Angle Stock 316, 8 Ft Overall Length, 1 1/2 Inch Outside Leg Length | CQ6BFG

GRAINGER 2162_96_0 90 Degree Angle Stock 316, 8 Ft Overall Length, 1 1/2 Inch Outside Leg Length

Item: CQ6BFG Model: 2162_96_0Cross Ref: 796VZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Angle Stock
Angle90°
Brinell Hardness149
FinishMill
Includes Material CertificateYes
Inside Leg Length1 3/8"
Leg Thickness1/8"
Length8 ft.
Length Tolerance0" to 0.125"
MaterialStainless Steel
Outside Leg Length1 1/2"
Overall Height1 1/2"
Rockwell Hardness80
ShapeAngle Equal Legs
Tensile Strength79800 psi
Yield Strength34800 psi
Material GradeGrade 316
Mechanical FinishMill
Overall Length8 ft.
StandardsAMS QQ-S-763

Shipping Info:

Ship weight (kg) 4.428
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Leg LengthInside Leg LengthLeg ThicknessOverall HeightYield StrengthTensile StrengthBrinell HardnessRockwell HardnessPrice
GRAINGER 9722_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXN 9722_12_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€19.39
GRAINGER 33_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 4 Inch Outside Leg Length | CQ6AXP 33_12_04"3 1/2"1/2"4"31200 psi73200 psi12370€146.10
GRAINGER 21517_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 6 Inch Outside Leg Length | CQ6AXQ 21517_12_06"5 1/2"1/2"6"31200 psi73200 psi12370€293.66
GRAINGER 14416_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXR 14416_12_05"4 5/8"3/8"5"31200 psi73200 psi12370€191.87
GRAINGER 14620_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXT 14620_12_06"5 5/8"3/8"6"31200 psi73200 psi12370€241.41
GRAINGER 9722_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXU 9722_24_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€38.18
GRAINGER 26356_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 3 Inch Outside Leg Length | CQ6AXV 26356_24_03"2 1/2"1/2"3"31200 psi73200 psi12370€189.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2162_96_0 90 Degree Angle Stock 316, 8 Ft Overall Length, 1 1/2 Inch Outside Leg Length
€159.33 /unit