Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 21604_36_36 Aluminum Sheet, T6, 36 Inch Overall Lg, 36 Inch Overall WidthHeat Treatable | CQ6UTU

GRAINGER 21604_36_36 Aluminum Sheet, 36 Inch Overall Lg, 36 Inch Overall WidthHeat Treatable

Item: CQ6UTU Model: 21604_36_36Cross Ref: 795P43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€403.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness150
GradeGrade 7075
Includes Material CertificateYes
Length36"
Length Tolerance0" to +0.125"
MaterialAluminum
Mechanical FinishClad
Rockwell HardnessRockwell 87
ShapeSheet
TemperT6
Tensile Strength83000 psi
Thickness1/8"
Width36"
Yield Strength73000 psi
Heat TreatmentNo Heat Treatment
Overall Length36"
Overall Width36"
StandardsASTM B209

Shipping Info:

Ship weight (kg) 7.371
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessLength ToleranceTemperMechanical FinishPrice
GRAINGER 20733_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.001 In | CQ6RWV 20733_12_12230.09"4930 psi13000 psi-0" to +0.125"H14Mill€24.06
GRAINGER 7128_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWW 7128_12_12600.063"28000 psi33000 psiRockwell B170" to +0.125"H32Mill€10.60
GRAINGER 8025_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWX 8025_12_12230.032"4930 psi13000 psi-0" to +0.125"H14Mill€10.22
GRAINGER 7125_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWY 7125_12_12600.032"28000 psi33000 psi-0" to +0.125"H32Mill€6.83
GRAINGER 7126_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RWZ 7126_12_12601/25"28000 psi33000 psi-0" to +0.125"H32Mill€8.94
GRAINGER 20731_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RXA 20731_12_12231/25"4930 psi13000 psi-0" to +0.125"H14Mill€10.83
GRAINGER 7127_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.003 In | CQ6RXB 7127_12_12600.05"28000 psi33000 psi-0" to +0.125"H32Mill€11.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21604_36_36 Aluminum Sheet, 36 Inch Overall Lg, 36 Inch Overall WidthHeat Treatable
€403.83 /unit