Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2157_72_0 90 Degree Angle Stock 316, 6 Ft Overall Length, 1 Inch Outside Leg Length | CQ6BGE

GRAINGER 2157_72_0 90 Degree Angle Stock 316, 6 Ft Overall Length, 1 Inch Outside Leg Length

Item: CQ6BGE Model: 2157_72_0Cross Ref: 796VT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Angle Stock
Angle90°
Brinell Hardness149
FinishMill
Includes Material CertificateYes
Inside Leg Length7/8"
Leg Thickness1/8"
Length6 ft.
Length Tolerance0" to 0.125"
MaterialStainless Steel
Outside Leg Length1"
Overall Height1"
Rockwell Hardness80
ShapeAngle Equal Legs
Tensile Strength79800 psi
Yield Strength34800 psi
Material GradeGrade 316
Mechanical FinishMill
Overall Length6 ft.
StandardsAMS QQ-S-763

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Leg LengthInside Leg LengthLeg ThicknessOverall HeightYield StrengthTensile StrengthBrinell HardnessRockwell HardnessPrice
GRAINGER 9722_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXN 9722_12_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€19.39
GRAINGER 33_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 4 Inch Outside Leg Length | CQ6AXP 33_12_04"3 1/2"1/2"4"31200 psi73200 psi12370€146.10
GRAINGER 21517_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 6 Inch Outside Leg Length | CQ6AXQ 21517_12_06"5 1/2"1/2"6"31200 psi73200 psi12370€293.66
GRAINGER 14416_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXR 14416_12_05"4 5/8"3/8"5"31200 psi73200 psi12370€191.87
GRAINGER 14620_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXT 14620_12_06"5 5/8"3/8"6"31200 psi73200 psi12370€241.41
GRAINGER 9722_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXU 9722_24_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€38.18
GRAINGER 26356_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 3 Inch Outside Leg Length | CQ6AXV 26356_24_03"2 1/2"1/2"3"31200 psi73200 psi12370€189.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2157_72_0 90 Degree Angle Stock 316, 6 Ft Overall Length, 1 Inch Outside Leg Length
€80.33 /unit