Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 21061_24_0 Round Tube, Aluminum, 1.834 Inch ID, 2 Inch OD, 24 Inch Overall Length | CQ4EAH

GRAINGER 21061_24_0 Round Tube, Aluminum, 1.834 Inch ID, 2 Inch OD, 24 Inch Overall Length

Item: CQ4EAH Model: 21061_24_0Cross Ref: 795AA3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness95
FabricationCold Drawn
Heat TreatmentYes
Includes Material CertificateYes
Inside Dia.1.834"
Length24"
MaterialAluminum
Mechanical FinishMill
Outside Dia.2"
Rockwell HardnessRockwell 60
ShapeRound Tube
TemperT6
Tensile Strength45000 psi
Wall Thickness0.083"
Yield Strength40000 psi
Heat TreatableYes
Inside Diameter1.834"
Material GradeGrade 6061
Outside Diameter2"
Overall Length24"
StandardsASTM B210
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemperBrinell HardnessTensile StrengthYield StrengthFabricationPrice
GRAINGER 21092_12_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 12 Inch Overall Length | CQ4CWF 21092_12_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€6.76
GRAINGER 21092_24_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 24 Inch Overall Length | CQ4CWG 21092_24_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€11.10
GRAINGER 21092_36_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 36 Inch Overall Length | CQ4CWH 21092_36_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€16.26
GRAINGER 21092_48_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 4 Ft Overall Length | CQ4CWJ 21092_48_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€20.81
GRAINGER 21092_72_0 Round Tube, Aluminum, 0.118 Inch ID, 3/16 Inch OD, 6 Ft Overall Length | CQ4CWK 21092_72_00.188"0.118"0.035"T69545000 psi40000 psiCold Drawn€30.38
GRAINGER 6844_24_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 24 Inch Overall Length | CQ4CWL 6844_24_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€9.57
GRAINGER 6844_36_0 Round Tube, Aluminum, 0.12 Inch ID, 1/4 Inch OD, 36 Inch Overall Length | CQ4CWM 6844_36_01/4"3/25"0.065"T69545000 psi40000 psiCold Drawn€14.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21061_24_0 Round Tube, Aluminum, 1.834 Inch ID, 2 Inch OD, 24 Inch Overall Length
€56.87 /unit