Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20TM43 Swivel Stem Caster 3 Inch Diameter 125 Lb Polyolefin | AF7AYD

GRAINGER 20TM43 Swivel Stem Caster 3 Inch Diameter 125 Lb Polyolefin

Item: AF7AYD Model: 20TM43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bearing TypeDouble Ball
Caster Load Rating Range0 lbs. to 299 lbs.
Caster Wheel MaterialPolyolefin
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPolyolefin
Frame FinishZinc Plated
Load Capacity125 lbs.
Number Of Wheels1
Overall Height3 3/4"
RacewayDouble Ball
Stem Length1 1/2"
Stem Thread Size1/2"-13
Stem TypeThreaded
Thread Size1/2"-13
Wheel BearingsPlain
Wheel ColorBlack
Wheel Dia.3"
Wheel MaterialPolyolefin
Wheel Width1"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Load Rating125 lbs.
Mounting Height3 5/8"
Non-markingYes
Stem Dia.1/2"
Swivel Raceway TypeDouble Ball
Wheel Core MaterialPlastic
Wheel/tread ColorBlack
Wheel/tread MaterialPolyolefin

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)13.21
Ship length (cm)9.35
Ship width (cm)5.11
HS code8302200000

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthCaster Load Rating RangeWheel ColorCaster Wheel MaterialBearing TypeRacewayPrice
GRAINGER 2HR-8A-LP-ZN-HD-PP-B Swivel Stem Caster 2 Inch 200 Lb Polypropylene | AF6HEL 19MP15 2HR-8A-LP-ZN-HD-PP-B1 1/2"2"1 1/8"0 lbs. to 299 lbs.BlackPolypropyleneSingle BallSingle Ball€18.56
GRAINGER 20TM25 Swivel Stem Caster 4 Inch Diameter Polyurethane | AF7AQC 20TM252 1/2"4"1 1/4"0 lbs. to 299 lbs.GrayPolyurethaneDouble BallDouble Ball€35.79
GRAINGER 20TM26 Swivel Stem Caster 4 Inch Diameter 275 Lb Polyurethane | AF7AQD 20TM262 1/2"4"1 1/4"0 lbs. to 299 lbs.GrayPolyurethaneDouble BallDouble Ball€38.75
GRAINGER 20TM27 Swivel Stem Caster 5 Inch Diameter 350 Lb. | AF7AQE 20TM271 1/2"5"1 1/4"300 lbs. to 999 lbs.GrayPolyurethaneDouble BallDouble Ball€31.71
GRAINGER 20TM28 Swivel Stem Caster 5 Inch Diameter Polyurethane | AF7AQF 20TM282 1/2"5"1 1/4"300 lbs. to 999 lbs.GrayPolyurethaneDouble BallDouble Ball€38.50
GRAINGER 20TM29 Swivel Stem Caster 5 Inch Diameter 300 Lb Polyurethane | AF7AQG 20TM292 1/2"5"1 1/4"300 lbs. to 999 lbs.GrayPolyurethaneDouble BallDouble Ball€43.05
GRAINGER 20TM12 Swivel Stem Caster 2 Inch Diameter 75 Lb Rubber | AF7AXA 20TM121 1/8"2"0.812"0 lbs. to 299 lbs.BlackRubberDouble BallDouble Ball€7.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20TM43 Swivel Stem Caster 3 Inch Diameter 125 Lb Polyolefin
€7.91 /unit