GRAINGER 20931_84_0 90 Degree Angle Stock 316, 7 Ft Overall Length, 6 Inch Outside Leg Length | CQ6BGK

GRAINGER 20931_84_0 90 Degree Angle Stock 316, 7 Ft Overall Length, 6 Inch Outside Leg Length

Item: CQ6BGK Model: 20931_84_0Cross Ref: 796VP2
In Stock

Get it by Friday, Jun 13

€1,865.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Angle Stock
Angle90°
Brinell Hardness149
FinishMill
Includes Material CertificateYes
Inside Leg Length5 5/8"
Leg Thickness3/8"
Length7 ft.
Length Tolerance0" to 0.125"
MaterialStainless Steel
Outside Leg Length6"
Overall Height6"
Rockwell Hardness80
ShapeAngle Equal Legs
Tensile Strength79800 psi
Yield Strength34800 psi
Material GradeGrade 316
Mechanical FinishMill
Overall Length7 ft.
StandardsAMS QQ-S-763

Shipping Info:

Ship weight (kg) 46.935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Leg LengthInside Leg LengthLeg ThicknessOverall HeightYield StrengthTensile StrengthBrinell HardnessRockwell HardnessPrice
GRAINGER 9722_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXN 9722_12_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€19.39
GRAINGER 33_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 4 Inch Outside Leg Length | CQ6AXP 33_12_04"3 1/2"1/2"4"31200 psi73200 psi12370€146.10
GRAINGER 21517_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 6 Inch Outside Leg Length | CQ6AXQ 21517_12_06"5 1/2"1/2"6"31200 psi73200 psi12370€293.66
GRAINGER 14416_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXR 14416_12_05"4 5/8"3/8"5"31200 psi73200 psi12370€191.87
GRAINGER 14620_12_0 90 Degree Angle Stock 304, 12 Inch Overall Length, 70 | CQ6AXT 14620_12_06"5 5/8"3/8"6"31200 psi73200 psi12370€241.41
GRAINGER 9722_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 1 1/4 Inch Outside Leg Length | CQ6AXU 9722_24_01 1/4"1.063"0.188"1 1/4"31200 psi73200 psi12370€38.18
GRAINGER 26356_24_0 90 Degree Angle Stock 304, 24 Inch Overall Length, 3 Inch Outside Leg Length | CQ6AXV 26356_24_03"2 1/2"1/2"3"31200 psi73200 psi12370€189.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20931_84_0 90 Degree Angle Stock 316, 7 Ft Overall Length, 6 Inch Outside Leg Length
€1,865.10 /unit