Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2027_1.25_0 Stainless Steel Disc 303, 2 Inch Outside Dia, 1.25 Inch Overall Length | CQ6BLV

GRAINGER 2027_1.25_0 Stainless Steel Disc 303, 2 Inch Outside Dia, 1.25 Inch Overall Length

Item: CQ6BLV Model: 2027_1.25_0Cross Ref: 785XD3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
AppearanceMetallic
ApplicationAircraft, Architectural, Machine Parts, Pump And Valve Parts
Brinell HardnessBrinell 160
FabricationCold Finished
Heat TreatableNo
Heat TreatmentAnnealed
Includes Material CertificateYes
Length1 1/4"
Length Tolerance-0.125" to +0.125"
MaterialStainless Steel
Mechanical FinishMill
Outside Dia.2"
Outside Dia. Tolerance-0.003" to +0.003"
Rockwell HardnessRockwell B0
ShapeDisc
Tensile Strength90000 psi
Yield Strength60000 psi
Outside Diameter2"
Outside Diameter Tolerance+/-0.003"
Overall Length1.25"
StandardsAMS 5640, ASTM A582

Shipping Info:

Ship weight (kg) 0.5072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthHeat TreatableRockwell HardnessFabricationOutside Dia.Outside Dia. ToleranceMaterialPrice
GRAINGER 7303_1_0 Stainless Steel Disc 17-4 Ph, 3 1/2 Inch Outside Dia, 1 Inch Overall Length | CQ6BLF 7303_1_0208600 psi200900 psiYesRockwell 99Hot Rolled3 1/2"-0.005" to +0.005"Stainless Steel€41.52
GRAINGER 7303_2_0 Stainless Steel Disc 17-4 Ph, 3 1/2 Inch Outside Dia, 2 Inch Overall Length | CQ6BLG 7303_2_0208600 psi200900 psiYesRockwell 99Hot Rolled3 1/2"-0.005" to +0.005"Stainless Steel€66.65
GRAINGER 7303_3_0 Stainless Steel Disc 17-4 Ph, 3 1/2 Inch Outside Dia, 3 Inch Overall Length | CQ6BLH 7303_3_0208600 psi200900 psiYesRockwell 99Hot Rolled3 1/2"-0.005" to +0.005"Stainless Steel€91.74
GRAINGER 7290_1_0 Stainless Steel Disc 17-4 Ph, 3 Inch Outside Dia, 1 Inch Overall Length | CQ6BLJ 7290_1_0208600 psi200900 psiYesRockwell 99Cold Finished3"-0.003" to +0.003"Stainless Steel€31.46
GRAINGER 7290_2_0 Stainless Steel Disc 17-4 Ph, 3 Inch Outside Dia, 2 Inch Overall Length | CR3FBF 7290_2_0208600 psi200900 psiYesRockwell 99Cold Finished3"-0.003" to +0.003"Stainless Steel€50.90
GRAINGER 7290_3_0 Stainless Steel Disc 17-4 Ph, 3 Inch Outside Dia, 3 Inch Overall Length | CQ6BLK 7290_3_0208600 psi200900 psiYesRockwell 99Cold Finished3"-0.003" to +0.003"Stainless Steel€70.32
GRAINGER 2031_1_0 Stainless Steel Disc 303, 2 1/2 Inch Outside Dia, 1 Inch Overall Length | CQ6BLL 2031_1_090000 psi60000 psiNoRockwell B0Cold Finished2 1/2"-0.003" to +0.003"Stainless Steel€87.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2027_1.25_0 Stainless Steel Disc 303, 2 Inch Outside Dia, 1.25 Inch Overall Length
€63.77 /unit