Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2026065 Fully Threaded Stud, Steel, Grade 8, 1-3/4-5, 1 Feet Length | CF2CBL 464W62

GRAINGER 2026065 Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse

Item: CF2CBL Model: 2026065Cross Ref: 464W62
Limited Availability
€127.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C39
Length1 ft.
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size1 3/4"-5
Thread TypeCoarse
End TypeStraight Cut
Includes NutsNo
Material Grade/classGrade 8
Number Of Nuts Included0
Overall Length12"
Rockwell HardnessC39 Max
Tensile Strength150000 psi

Shipping Info:

Ship weight (kg) 0.149
Country of OriginCN

Product Variants

ProductModelThread SizeThread DirectionHardnessThread FitClassFinishMaterialPkg. Qty.Price
GRAINGER 2022959 Fully Threaded Stud, Steel, Grade 8, 7/8-9, 3 Feet Length | CF2BYM 464W29 20229597/8"-9Right HandRockwell C39Class 2ANot ApplicablePlainSteel3€265.39
GRAINGER 2035575 Fully Threaded Stud, Steel, Grade 8, 7/8-9, 2 Feet Length | CF2BYN 464W28 20355757/8"-9Right HandRockwell C39Class 2ANot ApplicablePlainSteel3€197.36
GRAINGER 2035574 Fully Threaded Stud, Steel, Grade 8, 7/8-9, 1 Feet Length | CF2BYP 464W27 20355747/8"-9Right HandRockwell C39-Not ApplicablePlainSteel3€157.89
GRAINGER 2022972 Fully Threaded Stud, Steel, Grade 8, 7/8-14, 3 Feet Length | CF2BYQ 464W32 20229727/8"-14Right HandRockwell C39-Not ApplicablePlainSteel3€289.06
GRAINGER 2035577 Fully Threaded Stud, Steel, Grade 8, 7/8-14, 2 Feet Length | CF2BYR 464W31 20355777/8"-14Right HandRockwell C39-Not ApplicablePlainSteel3€222.54
GRAINGER 2035576 Fully Threaded Stud, Steel, Grade 8, 7/8-14, 1 Feet Length | CF2BYT 464W30 20355767/8"-14Right HandRockwell C39Class 2ANot ApplicablePlainSteel3€172.80
GRAINGER 2022968 Fully Threaded Stud, Steel, Grade 8, 7/16-20, 3 Feet Length | CF2BYU 464W08 20229687/16"-20Right HandRockwell C39-Not ApplicablePlainSteel5€160.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2026065 Fully Threaded Stud, 1 3/4 In - 5 Thread Size, Steel, 1 ft. Lg., Gr. 8, Plain, Coarse
€127.76 /unit