Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20188R100-TRD5 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FTV 49N543

GRAINGER 20188R100-TRD5 Stair Tread Carbon Steel Checker Plate 1 Inch Height

Item: AJ2FTV Model: 20188R100-TRD5Cross Ref: 49N543
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating Stair Tread
Bar Spacing1.188"
Bar Thickness (in.)0.188"
Height1"
Load Capacity400 lbs.
MaterialBlack Painted Steel
SurfaceSerrated
Tread Depth10 15/16"
Width30"
Bearing Bar Height1"
Bearing Bar Spacing1 3/16"
Bearing Bar Thickness3/16"
End Plate Height2 1/2"
For Use OutdoorsYes
Material GradeA1011
Mounting Hole Spacing7"
Nosing SurfaceDiamond Plate
Number Of Bearing Bars9
ShapeBar Stair Tread
StandardsISO 9001:2015
Top SurfaceSerrated
Tread FinishBlack Painted
Tread Width30"
Weight17 lbs.

Shipping Info:

Ship weight (kg) 9.1629
Ship height (cm)6.35
Ship length (cm)76.2
Ship width (cm)27.78

Product Details:

    • Nosing : Checker Plate
    • Number of Bearing Bars : 9
    • End Plates : 2.5"

Product Variants

ProductModelTread DepthHeightMaterialBar SpacingBar Thickness (in.)Load CapacityPrice
GRAINGER 20188S100-TRD1 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRP 49N514 20188S100-TRD18 9/16"1"Black Painted Steel1.188"0.188"400 lbs.€92.96
GRAINGER 20188S100-TRD2 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRQ 49N515 20188S100-TRD29 3/4"1"Black Painted Steel1.188"0.188"400 lbs.€74.81
GRAINGER 20188S100-TRD3 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRR 49N516 20188S100-TRD38 9/16"1"Black Painted Steel1.188"0.188"400 lbs.€118.87
GRAINGER 20188S100-TRD4 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRT 49N517 20188S100-TRD49 3/4"1"Black Painted Steel1.188"0.188"400 lbs.€83.31
GRAINGER 20188S100-TRD5 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRU 49N518 20188S100-TRD510 15/16"1"Black Painted Steel1.188"0.188"400 lbs.€84.05
GRAINGER 20188S100-TRD6 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRV 49N519 20188S100-TRD69 3/4"1"Black Painted Steel1.188"0.188"400 lbs.€91.81
GRAINGER 20188S100-TRD7 Stair Tread Carbon Steel Checker Plate 1 Inch Height | AJ2FRW 49N520 20188S100-TRD710 15/16"1"Black Painted Steel1.188"0.188"400 lbs.€92.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20188R100-TRD5 Stair Tread Carbon Steel Checker Plate 1 Inch Height
€92.04 /unit