Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20183_12_12 Carbon Steel Sheet, 0.105 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WNM

GRAINGER 20183_12_12 Carbon Steel Sheet, 0.105 Inch Thick, 12 Inch X 12 Inch Nominal Size

Item: CQ6WNM Model: 20183_12_12Cross Ref: 799EW0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness95
FabricationCold Finished
FinishMill
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length12"
Length ToleranceNot Rated
Machinability55%
MaterialCarbon Steel
Rockwell HardnessRockwell B55
ShapeSheet
Tensile Strength49900 psi
Thickness0.105"
Thickness Tolerance+0.0986" to +0.1106"
Width12"
Width ToleranceNot Rated
Mechanical FinishMill
Overall Length12"
Overall Width12"
StandardsAISI 1008, UNS G10080

Shipping Info:

Ship weight (kg) 2.1915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20183_12_12 Carbon Steel Sheet, 0.105 Inch Thick, 12 Inch X 12 Inch Nominal Size
€26.65 /unit