Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 200003049 Chain Sling, Grab Hook, Alloy Steel Grade 80, 1 Sling Leg, 5Ft Length | AX3MVW 400F07

GRAINGER 200003049 Chain Sling, Grab Hook, Alloy Steel Grade 80, 1 Sling Leg, 5Ft Length

Item: AX3MVW Model: 200003049Cross Ref: 400F07
Limited Availability
€852.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size1/2"
ColorBlack, Blue
FinishPlain
Hook Opening0.641"
Length5 ft.
MaterialSteel
Number Of Chains1
Sling TypeGrab Hook Each End

Shipping Info:

Ship weight (kg) 7.56
Country of OriginUS

Product Variants

ProductModelColorLength Of Sling LegSling Capacity @ 60 DegreesSling Capacity @ 45 DegreesSling Capacity @ 30 DegreesHook OpeningFinishNumber Of LegsPrice
GRAINGER APPROVED 200003061 Chain Sling, 5 Ft. Length, Alloy Steel , 1 Sling Legs | CH6JBM 400F03 200003061Black, Blue----1/2"--€442.39
GRAINGER 200002844 Chain Sling, 5 ft Sling Length, 10, 600 lb Sling Capacity30 Deg, Unfinished | CP8VLJ 200002844Black, Blue3.3 ft.18400 lbs.15100 lbs.10600 lbs.1 5/8"Unfinished4€1,591.22
GRAINGER 200000969 Chain Sling, 5 ft Sling Length, 10, 600 lb Sling Capacity30 Deg, Unfinished | CP8VLK 200000969Black, Blue3.3 ft.18400 lbs.15100 lbs.10600 lbs.1 5/8"Unfinished3€1,186.33
GRAINGER 200001548 Chain Sling, 5 ft Sling Length, 7, 100 lb Sling Capacity30 Deg, Unfinished | CP8VLL 200001548Black, Blue3.8 ft.12300 lbs.10000 lbs.7100 lbs.0.484"Unfinished2€555.83
GRAINGER 200001432 Chain Sling, 10 ft Sling Length, 12000 lb Sling Capacity90 Deg, Unfinished | CP8VLM 200001432Black8.8 ft.---0.641"Unfinished1€878.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 200003049 Chain Sling, Grab Hook, Alloy Steel Grade 80, 1 Sling Leg, 5Ft Length
€852.30 /unit