Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1ZY28 Fully Threaded Stud, 1/2 13 Thread Size, Steel, Grade B7, Black Oxide | CP9RHT

GRAINGER STUDB70500375-004BX Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, 105000 psi Min. Yield Strength

Item: CP9RHT Model: STUDB70500375-004BXCross Ref: 1ZY28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length3 3/4"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB70500375-004BX Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 3/4 In Lg., Blk Oxide, 105000 psi Min. Yield Strength
€9.07 /pack