GRAINGER 1ZAT6 Plastic Sheet, 0.375 Inch Thick, 48 Inch Width X 96 Inch L, Off-White, Opaque | CP9ZHV

GRAINGER 1ZAT6 Plastic Sheet, 0.375 Inch Thick, 48 Inch Width X 96 Inch Length, Off-White, Opaque

Item: CP9ZHV Model: 1ZAT6
In Stock

Get it by Thursday, Jun 12

€379.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorOff White
Corrosion And Chemical ResistanceGood
Friction Coefficient0.2
Friction RatingVery Slippery
Impact Strength1.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-0.25" to +0.25"
MachinabilityFair
MaterialHDPE
Material PropertiesStandard
Max. Temp.176°F
Min. Temp.-58°F
Nominal Length96"
Nominal Width48"
Plastic ClarityOpaque
Plastic Hardness70D
Plastic Hardness RatingMedium
Plastic Length8 ft.
Plastic Thickness3/8"
Plastic Thickness Tolerance-10% to +10%
Plastic Width4 ft.
Plastic Width Tolerance-0.25" to +0.25"
ShapeSheets
Tensile Strength4600 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorGood

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Uv ResistantNominal LengthPrice
GRAINGER BULK-PS-PE-853 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, Black, 4 | CP9YTF BULK-PS-PE-8531/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-669 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 12 Inch L, White, 4 | CP9YTG BULK-PS-PE-6691/4"12"1 1/2"4000 psi-100°F180°FYes12"€2.34
GRAINGER BULK-PS-PE-854 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, Black, 4 | CP9YTH BULK-PS-PE-8541/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-670 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 24 Inch L, White, 4 | CP9YTJ BULK-PS-PE-6701/4"24"1 1/2"4000 psi-100°F180°FYes24"€4.85
GRAINGER BULK-PS-PE-671 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 36 Inch L, White, 4 | CP9YTK BULK-PS-PE-6711/4"36"1 1/2"4000 psi-100°F180°FYes36"€8.51
GRAINGER BULK-PS-PE-856 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, Black, 4 | CP9YTL BULK-PS-PE-8561/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75
GRAINGER BULK-PS-PE-672 Plastic Sheet Stock, 0.25 Inch Thick, 1 1/2 Inch W x 48 Inch L, White, 4 | CP9YTM BULK-PS-PE-6721/4"4 ft.1 1/2"4000 psi-100°F180°FYes48"€12.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1ZAT6 Plastic Sheet, 0.375 Inch Thick, 48 Inch Width X 96 Inch Length, Off-White, Opaque
€379.75 /unit