Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1YZW1 Plastic Sheet, 0.375 Inch Plastic Thick, 12 Inch Width X 24 Inch L, Off-White, Opaque | CQ2HVJ

GRAINGER 1YZW1 Plastic Sheet, 0.375 Inch Plastic Thick, 12 Inch Width X 24 Inch Length, Off-White, Opaque

Item: CQ2HVJ Model: 1YZW1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorOff White
Corrosion And Chemical ResistanceGood
Friction RatingSlippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
Length24"
Length Tolerance-0.25" to +0.25"
MachinabilityGood
MaterialLDPE
Max. Temp.160°F
Min. Temp.-58°F
Nominal Length24"
Nominal Width12"
Plastic ClarityOpaque
Plastic Hardness54D
Plastic Hardness RatingMedium Soft
Plastic Thickness3/8"
Plastic Thickness Tolerance-10.0% to +10.0%
Plastic Width12"
Plastic Width Tolerance-0.25" to +0.25"
ShapeSheets
Tensile Strength1700 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorGood
Maximum Temperature160°F
Minimum Temperature-58°F
Nominal Size (merch)12" W x 24" L
Plastic Length24"
Plastic Length Tolerance±0.25"

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic WidthNominal LengthNominal WidthMaterialColorTensile Strength RatingCorrosion And Chemical ResistancePrice
GRAINGER 1YZU4 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 12 Inch L, Off-White, Opaque | CQ2HUF 1YZU40.062"12"12"12"LDPEOff WhitePoorGood€2.93
GRAINGER 1YZW8 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 48 Inch L, Off-White, Opaque | CQ2HUG 1YZW80.062"12"48"12"LDPEOff WhitePoorGood€11.04
GRAINGER 1YZY1 Plastic Sheet, 0.0625 Inch Plastic Thick, 24 Inch Width X 24 Inch L, Off-White, Opaque | CQ2HUH 1YZY10.062"24"24"24"LDPEOff WhitePoorGood€11.90
GRAINGER 1YZZ3 Plastic Sheet, 0.0625 Inch Plastic Thick, 24 Inch Width X 48 Inch L, Off-White, Opaque | CQ2HUJ 1YZZ30.062"24"48"24"LDPEOff WhitePoorGood€24.98
GRAINGER 1ZAA5 Plastic Sheet, 0.0625 Inch Plastic Thick, 48 Inch Width X 48 Inch L, Off-White, Opaque | CQ2HUK 1ZAA50.062"48"48"48"LDPEOff WhitePoorGood€50.47
GRAINGER 1ZAB7 Plastic Sheet, 0.0625 Inch Plastic Thick, 48 Inch Width X 96 Inch L, Off-White, Opaque | CQ2HUL 1ZAB70.062"48"96"48"LDPEOff WhitePoorGood€91.16
GRAINGER 1YZU5 Plastic Sheet, 0.125 Inch Plastic Thick, 12 Inch Width X 12 Inch L, Off-White, Opaque | CQ2HUM 1YZU51/8"12"12"12"LDPEOff WhitePoorGood€5.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1YZW1 Plastic Sheet, 0.375 Inch Plastic Thick, 12 Inch Width X 24 Inch Length, Off-White, Opaque
€40.19 /unit