Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED 1XA23 Heavy Hex Nut, 1 1/2-8 Thread Size, Plain Finish, Grade 2H Steel, Right Hand | CH6TDZ 1XA23

GRAINGER HHNI2H150X-001BX Hex Nut, 1 In - 8 Thread Size, Steel, 1 15/32 In Ht., 2 3/8 In Wd., Gr. 2H, Blk Oxide

Item: CH6TDZ Model: HHNI2H150X-001BXCross Ref: 1XA23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2H
Height1 15/32"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Width2 3/8"
Hex Height1 15/32"
Hex TypeHeavy Hex
Hex Width2 3/8"
Material Grade/classGrade 2H
Material Quality StandardsASTM A194
RemovableYes

Shipping Info:

Ship weight (kg) 0.585
Country of OriginVaries

Product Variants

ProductModelThread SizeHeightHardnessTensile StrengthNut TypeThread TypeThread DirectionThread FitPkg. Qty.Price
APPROVED VENDOR 12P586 Hex Nut Grade 2h 5/16-18 - Pack Of 50 | AA4JTK U22280.031.00015/16"-1819/64"Rockwell C24-C38175000 psiHeavy HexCoarseRight HandClass 2B50€8.67
APPROVED VENDOR HN2H1250007005 Hex Nut Grade 2h 1-1/4-7 Pk5 | AB4CXW 1XA46 1XA461 1/4"-71 7/32"Rockwell C24-C35-Heavy HexCoarseRight Hand-5€23.21
APPROVED VENDOR HN2H1250008005 Hex Nut Grade 2h 1-1/4-8 Pk5 | AB4CXX 1XA53 1XA531 1/4"-81 7/32"Rockwell C24-C35-Heavy HexCoarseRight Hand-5€24.88
APPROVED VENDOR U22280.025.0001 Hex Nut Steel 2h 1/4-20 - Pack Of 300 | AB7EXL 22UK88 U22280.025.00011/4"-201/4"--Heavy HexCoarseRight Hand-300€33.49
APPROVED VENDOR U22280.037.0001 Hex Nut Steel 2h 3/8-16 - Pack Of 300 | AB7EXM 22UK89 U22280.037.00013/8"-163/8"-90000 psiHeavy HexCoarseRight HandClass 2B300€52.22
APPROVED VENDOR U22280.050.0001 Hex Nut Steel 2h 1/2-13 - Pack Of 300 | AB7EXN 22UK90 U22280.050.00011/2"-131/2"--Heavy HexCoarseRight Hand-300€184.04
APPROVED VENDOR U22280.075.0001 Hex Nut Steel 2h 3/4-10 - Pack Of 200 | AB7EXP 22UK91 U22280.075.00013/4"-103/4"--Heavy HexCoarseRight Hand-200€181.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HHNI2H150X-001BX Hex Nut, 1 In - 8 Thread Size, Steel, 1 15/32 In Ht., 2 3/8 In Wd., Gr. 2H, Blk Oxide
€23.94 /unit