Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1UTJ7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 12 Inch L, Clear, Clear | CQ3PZM

GRAINGER 1UTJ7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 12 Inch Length, Clear, Clear

Item: CQ3PZM Model: 1UTJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorClear
Corrosion And Chemical ResistanceGood
Friction RatingSlippery
Impact Strength1.7 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-0.25" to +0.25"
MachinabilityGood
MaterialPETG
Material PropertiesStandard
Max. Temp.153°F
Min. Temp.-40°F
Nominal Length12"
Nominal Width12"
Plastic ClarityClear
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness0.062"
Plastic Thickness Tolerance-10% to +10%
Plastic Width12"
Plastic Width Tolerance-0.25" to +0.25"
ShapeSheets
Tensile Strength7700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair
GradeStandard
Maximum Temperature153°F
Minimum Temperature-40°F
Nominal Size (merch)12" W x 12" L
Plastic Length Tolerance±0.25"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthNominal LengthNominal WidthImpact StrengthTensile StrengthMin. Temp.Pkg. Qty.Price
GRAINGER 1UTL5 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 24 Inch L, Clear, Clear | CQ3PZN 1UTL50.062"24"12"24"12"1.7 lbs.-ft./in.7700 psi-40°F1€6.80
GRAINGER 1UTP2 Plastic Sheet, 0.0625 Inch Plastic Thick, 24 Inch Width X 24 Inch L, Clear, Clear | CQ3PZP 1UTP20.062"24"24"24"24"1.7 lbs.-ft./in.7700 psi-40°F1€15.29
GRAINGER 1UTR8 Plastic Sheet, 0.0625 Inch Plastic Thick, 24 Inch Width X 48 Inch L, Clear, Clear | CQ3PZQ 1UTR80.062"48"24"48"24"1.7 lbs.-ft./in.7700 psi-40°F1€31.87
GRAINGER 1UTU2 Plastic Sheet, 0.0625 Inch Plastic Thick, 48 Inch Width X 48 Inch L, Clear, Clear | CQ3PZR 1UTU20.062"48"48"48"48"1.7 lbs.-ft./in.7700 psi-40°F1€59.99
GRAINGER 1UTV4 Plastic Sheet, 0.0625 Inch Plastic Thick, 48 Inch Width X 96 Inch L, Clear, Clear | CQ3PZT 1UTV40.062"96"48"96"48"1.2 lbs.-ft./in.7700 psi-40°F1€100.99
GRAINGER 1UTK1 Plastic Sheet, 0.078125 Inch Plastic Thick, 12 Inch Width X 12 Inch L, Clear, Clear | CQ3PZU 1UTK10.078"12"12"12"12"1.7 lbs.-ft./in.7700 psi-40°F1€4.53
GRAINGER 1UTL8 Plastic Sheet, 0.078125 Inch Plastic Thick, 12 Inch Width X 24 Inch L, Clear, Clear | CQ3PZV 1UTL80.078"24"12"24"12"1.7 lbs.-ft./in.7700 psi-40°F1€8.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1UTJ7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width X 12 Inch Length, Clear, Clear
€3.80 /unit