Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1TU49 Structural Bolt, Steel, A325 Type 1, Zinc Yellow, 5/8 Inch-11 Thread Size | CQ7EUK

GRAINGER HCI306201501-025BX Structural Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/2 In Lg., Yellow Zn Plated

Item: CQ7EUK Model: HCI306201501-025BXCross Ref: 1TU49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishYellow Zinc Plated
GradeGrade A325
Grip Size1/4"
HardnessRockwell C25
Head Height25/64"
Head TypeHeavy Hex
Head Width1 1/16"
Includes NutsNo
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsASME B18.2.6
Fastener Length1 1/2"
Head StyleHeavy Hex
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/4"
Overall Length1 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI306201501-025BX Structural Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/2 In Lg., Yellow Zn Plated
€37.86 /pack