Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1TE74 Structural Bolt, Steel, A325 Type 1, Hot Dipped Galvanized, 1 1/8 Inch-7 Thread Size | CQ7EQV

GRAINGER HCI31120950GUSA-005BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 9 1/2 In Lg., Hot Dipped Galv

Item: CQ7EQV Model: HCI31120950GUSA-005BXCross Ref: 1TE74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size7 1/2"
HardnessRockwell C25
Head Height11/16"
Head TypeHeavy Hex
Head Width1 13/16"
Includes NutsNo
Length9 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI31120950GUSA-005BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 9 1/2 In Lg., Hot Dipped Galv
€157.70 /pack