Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1JA77 Coupling Nut, Zinc Plated, Grade 2, Steel, 1/2 Inch -13 Thread, 10 PK | CP9BJQ

GRAINGER 1JA77 Coupling Nut, 1/2 In - 13 Thread Size, Steel, 1 3/4 In Lg., Gr. 2, Zn Plated, Right Hand, 10 Pk

Item: CP9BJQ Model: 1JA77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishZinc Plated
GradeGrade 2
Hex Width11/16"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread StyleFully Threaded
TypeCoupling
Dimensional StandardsASME B18.2.2, RoHS Compliant
Material Grade/classGrade 2
Material Quality StandardsSAE J995
Overall Length1 3/4"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1JA77 Coupling Nut, 1/2 In - 13 Thread Size, Steel, 1 3/4 In Lg., Gr. 2, Zn Plated, Right Hand, 10 Pk
€16.55 /pack