Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1HY28 Coupling Nut, Plain, 18-8, Stainless Steel, 5/16 Inch -18 Thread, 1/2 Inch Hex Width, 5 PK | CP9BJB

GRAINGER 1HY28 Coupling Nut, 5/16 In - 18 Thread Size, SS, 7/8 In Lg., Gr. 18-8, Plain, 5 Pk

Item: CP9BJB Model: 1HY28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishPlain
GradeGrade 18-8
Hex Width1/2"
Length7/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread StyleFully Threaded
TypeCoupling
Material Quality StandardsASTM A582
Overall Length7/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1HY28 Coupling Nut, 5/16 In - 18 Thread Size, SS, 7/8 In Lg., Gr. 18-8, Plain, 5 Pk
€24.97 /pack