Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1GNL3 Heat-Set Insert, 1/4 28 Thread Size, 19/64 Inch Overall Length, 0.375 Inch Dia, Brass | CQ2ACB

GRAINGER 1GNL3 Insert, 1/4 In - 28 Thread Size, 19/64 In Insert Lg., Brass

Item: CQ2ACB Model: 1GNL3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Display Qty50
FinishPlain
Flange StyleFlush
Insert Dia.3/8"
Insert Length19/64"
MaterialBrass
Max. Hole Dia.0.363"
Min. Material Thickness3/16"
Number Of Vane1
SeriesE-Z Sonic Series
Shank TypeTapered
System Of MeasurementImperial
Tapered End Dia.0.349"
Thread Size1/4"-28
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1GNL3 Insert, 1/4 In - 28 Thread Size, 19/64 In Insert Lg., Brass
€26.36 /pack