Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1F132 Security Seal Press, Lead And Wire Seals, Nickel, Rubber, 6 1/2 Inch Length | CQ7ZAD

GRAINGER 1F132 Security Seal Press, Lead And Wire Seals, Nickel, Rubber, 6 1/2 Inch Length

Item: CQ7ZAD Model: 1F132
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPress
Body MaterialNickel, Rubber
For Use WithLead And Wire Seals
Length6 1/2"
Security Seal BrandGrainger Approved

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1F132 Security Seal Press, Lead And Wire Seals, Nickel, Rubber, 6 1/2 Inch Length
€106.61 /unit