Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1DZN1 Ogee Washer, Cast Iron, Hot Dipped Galvanized, 1.125 Inch Inside Dia, 10 PK | CQ3MTA

GRAINGER OGFWIS100G-010BX Washer, Silver, Hot Dipped Galv, 4 In Bottom O.D., Cast Iron, 10 Pk

Item: CQ3MTA Model: OGFWIS100G-010BXCross Ref: 1DZN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWasher
Bottom Outside Dia.4"
ColorSilver
FinishHot Dip Galvanized
For Screw Size1"
GradeNon Graded
HardnessRockwell B156
Inside Dia.1 1/8"
MaterialCast Iron
Overall Height1"
System Of MeasurementImperial
Bottom Outside Diameter4"
Inside Diameter1.125"
Material Grade/classUngraded
Material Quality StandardsASTM A47
Rockwell HardnessB156

Shipping Info:

Ship weight (kg) 7.155
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER OGFWIS100G-010BX Washer, Silver, Hot Dipped Galv, 4 In Bottom O.D., Cast Iron, 10 Pk
€297.75 /pack