Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1AY87 Hex Nut, 7/8 9 Thread, 1 7/16 Inch Hex Width, 55/64 Inch Hex Height, Steel | CQ2BAW

GRAINGER HHNIDH087G-015BX Hex Nut, 7/8 In - 9 Thread Size, Steel, 55/64 In Ht., 1 7/16 In Wd., Not Gr., Heavy Hex

Item: CQ2BAW Model: HHNIDH087G-015BXCross Ref: 1AY87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishHot Dip Galvanized
GradeNon Graded
Height55/64"
MaterialSteel
Nut TypeHeavy Hex
RemovableYes
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
Width1 7/16"

Shipping Info:

Ship weight (kg) 1.917
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HHNIDH087G-015BX Hex Nut, 7/8 In - 9 Thread Size, Steel, 55/64 In Ht., 1 7/16 In Wd., Not Gr., Heavy Hex
€34.95 /pack