Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1AGJ3 Mechanics Gloves, Size XL, Mechanics Glove, Fingerless, Pigskin, Black, 1 Pair | CP7PCM

GRAINGER 1AGJ3 Mechanics Glove, Size XL, Fingerless, Pigskin, Black

Item: CP7PCM Model: 1AGJ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back MaterialNylon
Backing StyleNylon
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPadded Palm, Pull Strap, Touchscreen Compatible
Finger CoverageFingerless
Glove Hand StyleLeft And Right Hand
Includes Double PalmNo
Latex-freeNo
Liner MaterialUnlined
Palm MaterialFoam Rubber Padding , Pig Leather
Palm StyleFoam Padding
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
Size10 , XL
Stitching MaterialPolyester
Touchscreen CompatibleYes
Glove Back MaterialNylon
Glove ConstructionCut and Sewn
Glove FeaturesPadded Palm, Pull Strap, Touchscreen Compatible
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Palm ConstructionFoam Rubber Padding
Palm Material Pigskin
Size- AlphaXL
Size- Numeric10
StandardsEN388, EN420

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1AGJ3 Mechanics Glove, Size XL, Fingerless, Pigskin, Black
€20.38 /pack