GRAINGER 19784_72_0 12L14 Carbon Steel Hex Bar, 1 5/8 Inch Hex Width, 6 Ft Overall Length | CP8UCG

GRAINGER 19784_72_0 Carbon Steel Hex Bar, 1 5/8 Inch Hex Width, 6 Ft Overall Length

Item: CP8UCG Model: 19784_72_0Cross Ref: 799ZR4
In Stock

Get it by Wednesday, Jun 11

€381.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness170
FabricationCold Finished
FinishMill
GradeGrade 12L14
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Hex Width1 5/8"
Includes Material CertificateYes
Length6 ft.
Machinability160%
MaterialCarbon Steel
Rockwell HardnessRockwell B93
ShapeHex Bar
Tensile Strength89000 psi
Tolerance RatingStandard
Width Tolerance-0.004" to +0.004"
Yield Strength67000 psi
Material Grade12L14
Mechanical FinishMill
Overall Length6 ft.
StandardsASTM A108

Shipping Info:

Ship weight (kg) 21.258
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthMaterialFinishShapeFabricationPrice
GRAINGER 22879_12_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWV 22879_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€36.85
GRAINGER 18H1.125-12 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWW 18H1.125-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€23.90
GRAINGER 22879_24_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 24 Inch Overall Length | CP8TWX 22879_24_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€70.72
GRAINGER 22879_36_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWY 22879_36_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€101.71
GRAINGER 18H1.125-36 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWZ 18H1.125-3654000 psiNot RatedCarbon SteelMillHex BarCold Finished€51.17
GRAINGER 18H1.75-12 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXA 18H1.75-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€62.50
GRAINGER 22547_12_0 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXB 22547_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€104.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19784_72_0 Carbon Steel Hex Bar, 1 5/8 Inch Hex Width, 6 Ft Overall Length
€381.60 /unit