Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19576_72_0 4130 Alloy Steel Round Tube, 6 Ft Overall Length, 0.12 Inch Wall Thick | CP7EHF

GRAINGER 19576_72_0 Alloy Steel Round Tube, 6 Ft Overall Length, 0.12 Inch Wall Thick

Item: CP7EHF Model: 19576_72_0Cross Ref: 786HF8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Brinell Hardness156
FabricationSeamless
GradeGrade 4130
Heat TreatmentYes
Includes Material CertificateYes
Inside Dia.0.885"
Length6 ft.
Length Tolerance-1" to +1"
MachinabilityNot Rated
MaterialAlloy Steel
Mechanical FinishMill
Outside Dia.1 1/8"
Outside Dia. Tolerance-0.002" to +0.007"
Rockwell HardnessRockwell B82
ShapeRound Tube
Tensile Strength81200 psi
Wall Thickness3/25"
Yield Strength63100 psi

Shipping Info:

Ship weight (kg) 3.483
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeMaterialShapeFabricationPrice
GRAINGER 21421_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQV 21421_12_0Grade 4130Alloy SteelRound TubeSeamless€19.09
GRAINGER 15331_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQW 15331_12_0Grade 4130Alloy SteelRound TubeSeamless€12.56
GRAINGER 21358_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQX 21358_12_0Grade 4130Alloy SteelRound TubeSeamless€26.95
GRAINGER 15334_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DQY 15334_12_0Grade 4130Alloy SteelRound TubeSeamless€22.41
GRAINGER 10751_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DQZ 10751_12_0Grade 4130Alloy SteelRound TubeSeamless€13.90
GRAINGER 15329_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DRA 15329_12_0Grade 4130Alloy SteelRound TubeSeamless€29.82
GRAINGER 15336_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DRB 15336_12_0Grade 4130Alloy SteelRound TubeSeamless€24.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19576_72_0 Alloy Steel Round Tube, 6 Ft Overall Length, 0.12 Inch Wall Thick
€121.60 /unit