GRAINGER 19251_36_0 4142 Alloy Steel Rectangular Bar, 1 Inch Thick | CP7CAP

GRAINGER 19251_36_0 Alloy Steel Rectangular Bar, 1 Inch Thick

Item: CP7CAP Model: 19251_36_0Cross Ref: 799CC4
In Stock

Get it by Tuesday, Jun 17

€1,238.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness187
FabricationHot Rolled
GradeGrade 4142
Includes Material CertificateYes
Length36"
Machinability50%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B94
ShapeRectangular Bar
Tensile StrengthNot Rated
Thickness1"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width6"
Width Tolerance+0.005"
Yield StrengthNot Rated
Heat TreatableYes
Heat TreatmentPre Hardened
Material GradeGrade 4142
Overall Length36"
Overall Width6"
StandardsASTM A322

Shipping Info:

Ship weight (kg) 11.646
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19251_36_0 Alloy Steel Rectangular Bar, 1 Inch Thick
€1,238.44 /unit