Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19-850-36 Door Frame Weatherstrip, Hollow Bulb, Vinyl, -30 Deg F, Aluminum, Gray, 84 Inch, 3 Hr | CP9CWG

GRAINGER 19-850-36 Door Frame Weatherstrip, Hollow Bulb, Vinyl, -30 Deg F, Aluminum, Gray, 84 Inch, 3 Hr

Item: CP9CWG Model: 19-850-36Cross Ref: 451K16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Frame Weatherstrip
Flange ColorGray
Flange FinishMill
Flange Height0.312"
Flange MaterialAluminum
Flange Thickness0.062"
Flange Width3/8"
For Use WithDoors
HardwareNot Included
Insert ColorGray
Insert MaterialVinyl
Insert Size1/4"
Insert TypeHollow Bulb
Mounting TypeAdhesive
Overall Length84"
Overall Width3/8"
Projection1/4"
Ul Fire RatingUL10B
Flange Projection1/4"
Includes HardwareHardware Not Included
Mounting LocationDoor
Mounting StyleSelf Adhesive
Overall Height1 3/16"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert TypeOverall LengthFlange HeightFlange FinishOverall WidthFlange WidthFlange ThicknessInsert ColorPrice
GRAINGER 19-850BZ-36 Door Frame Weatherstrip, Hollow Bulb, Vinyl, -30 Deg F, Aluminum, Gray, 84 In | CP9CWF 19-850BZ-36Hollow Bulb84"0.312"Unfinished3/8"3/8"0.062"Gray€51.65
GRAINGER 900-8179M Door Weatherstrip Sweep, Vinyl, Vinyl, -30 Deg F, Aluminum, Gray, 7/8 Inch Flange Ht | CP9CWH 900-8179MVinyl36"7/8"Mill3/8"3/8"0.062"Gray€5.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19-850-36 Door Frame Weatherstrip, Hollow Bulb, Vinyl, -30 Deg F, Aluminum, Gray, 84 Inch, 3 Hr
€42.66 /unit