Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19-1147 Door Stop, Rubber, 1 1/2 Inch Projection, 5 Inch Lg, 2 Inch Ht, 1 7/8 Inch Width | CP9CVP

GRAINGER 19-1147 Door Stop, Rubber, 1 1/2 Inch Projection, 5 Inch Length, 2 Inch Height, 1 7/8 Inch Width

Item: CP9CVP Model: 19-1147Cross Ref: 451J76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Stop
ColorBrown
Door Opening Adjustment+50° to +100°
Height2"
Length5"
MaterialRubber
Mounting StylePush Under Door
Projection1 1/2"
Tip MaterialRubber
Width1 7/8"
Overall Height2"
Overall Length5"
Overall Width1 7/8"

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)4.76
Country of OriginCN

Product Variants

ProductModelProjectionHeightFinishMounting StyleColorDoor Opening AdjustmentHardwarePrice
GRAINGER 19-360 Door Stop, Door Mount, Brass Plated, 1 Inch, 4 Inch Projection, 4 Inch Lg, 3/4 Inch Ht | CP9CUY 19-3604"3/4"Brass PlatedScrew InSilver110°Not Included€0.80
GRAINGER 19-143 Door Stop, Door Mount, Brass Plated, 23/32 Inch, 3 Inch Projection, 3 11/16 Inch Length | CP9CUZ 19-1433"0.719"Brass PlatedScrew InBrass110°Not Included€0.52
GRAINGER 19-849BP Door Stop, Door Mount, Brass Plated, 4 Inch Projection, 5 1/2 Inch Lg, 4 Inch Ht | CP9CVA 19-849BP4"4"Brass PlatedScrew InBrass+50° to +100°Not Included€13.46
GRAINGER 19-144 Door Stop, Door Mount, Brass, 1 Inch, 3 Inch Projection, 3 Inch Lg, 3/4 Inch Ht | CP9CVC 19-1443"3/4"BrassScrew InSilver110°Not Included€0.92
GRAINGER 19-359 Door Stop, Door Mount, Brass, 1/2 Inch Projection, 2 1/2 Inch Lg, 9/16 Inch Ht | CP9CVD 19-3591/2"0.562"BrassScrew InBrass+70° to +100°Not Included€1.83
GRAINGER 19-284CH Door Stop, Door Mount, Chrome Plated, 1 Inch, 3 Inch Projection, 3 19/32 Inch Lg, 110 Deg | CP9CVE 19-284CH3"1"Chrome PlatedScrew InSilver110°Not Included€2.30
GRAINGER 19-360CH Door Stop, Door Mount, Chrome Plated, 1 Inch, 4 Inch Projection, 4 Inch Lg, 3/4 Inch Ht | CP9CVF 19-360CH4"3/4"Chrome PlatedScrew InSilver110°Not Included€0.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19-1147 Door Stop, Rubber, 1 1/2 Inch Projection, 5 Inch Length, 2 Inch Height, 1 7/8 Inch Width
€2.74 /unit