GRAINGER 18R2.625-72 Carbon Steel Rod, 2 5/8 Inch Outside Dia, 6 Ft Overall Length | CP8UFB

GRAINGER 18R2.625-72 Carbon Steel Rod, 2 5/8 Inch Outside Dia, 6 Ft Overall Length

Item: CP8UFB Model: 18R2.625-72Cross Ref: 61PZ22
In Stock

Get it by Tuesday, Jun 10

€355.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness70
FabricationCold Finished
FinishMill
GradeGrade 1018
Includes Material CertificateYes
Length6 ft.
Length Tolerance-6" to +6"
Machinability78%
MaterialCarbon Steel
Outside Dia.2 5/8"
Outside Dia. Tolerance-0.004" to 0"
Rockwell HardnessNot Rated
ShapeRod
Tensile Strength90000 psi
Tolerance RatingStandard
Yield Strength54000 psi
Heat TreatmentNo Heat Treatment
Mechanical FinishMill
Outside Diameter2 5/8"
Outside Diameter Tolerance0", 0.004"
Overall Length6 ft.
StandardsASTM A108, ASTM A29

Shipping Info:

Ship weight (kg) 50.661
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18R2.625-72 Carbon Steel Rod, 2 5/8 Inch Outside Dia, 6 Ft Overall Length
€355.55 /unit