Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 18796_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.125 Inch Thick, Mill | CQ7CYX

GRAINGER 18796_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.125 Inch Thick, Mill

Item: CQ7CYX Model: 18796_24_0Cross Ref: 795XC0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€873.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 422
GradeGrade 410
Heat TreatableYes
Includes Material CertificateYes
Length24"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 45
ShapeRectangular Bar
Tensile Strength221200 psi
Thickness1/8"
Thickness Tolerance-0.001" to +0.001"
Width10"
Width Tolerance0" to +0.005"
Yield Strength177700 psi
Material GradeGrade 410
Overall Length24"
Overall Width10"
StandardsASTM A240

Shipping Info:

Ship weight (kg) 3.807
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeTensile StrengthYield StrengthThickness ToleranceBrinell HardnessRockwell HardnessWidth ToleranceMaterialPrice
GRAINGER 19027_24_0 Rectangluar Bar, 12 Inch X 24 Inch Size, 0.0625 Inch Thick, 99 Rockwell Hardness, Tempered | CQ7CYR 19027_24_0Grade 440C100000 psi65000 psi+0.01" to +0.015"Brinell 233Rockwell 99+0.01" to +0.015"Stainless Steel€1,026.29
GRAINGER 19028_24_0 Rectangluar Bar, 12 Inch X 24 Inch Size, 0.125 Inch Thick, 99 Rockwell Hardness, Tempered | CQ7CYT 19028_24_0Grade 440C100000 psi65000 psi+0.01" to +0.015"Brinell 233Rockwell 99+0.01" to +0.015"Stainless Steel€1,009.83
GRAINGER 18998_24_0 Rectangluar Bar, 8 Inch X 24 Inch Size, 0.25 Inch Thick, 99 Rockwell Hardness, Tempered | CQ7CYU 18998_24_0Grade 440C100000 psi65000 psi+0.01" to +0.015"Brinell 233Rockwell 99+0.01" to +0.015"Stainless Steel€962.98
GRAINGER 18795_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.0625 Inch Thick, Mill | CQ7CYV 18795_24_0Grade 410221200 psi177700 psi-0.001" to +0.001"Brinell 422Rockwell 450" to +0.005"Stainless Steel€823.20
GRAINGER 19015_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.0625 Inch Thick, Mill | CQ7CYW 19015_24_0Grade 440C100000 psi65000 psi+0.01" to +0.015"Brinell 233Rockwell 99+0.01" to +0.015"Stainless Steel€973.96
GRAINGER 19017_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.1875 Inch Thick, Mill | CQ7CYY 19017_24_0Grade 440C100000 psi65000 psi+0.01" to +0.015"Brinell 233Rockwell 99+0.01" to +0.015"Stainless Steel€1,321.64
GRAINGER 18797_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.1875 Inch Thick, Mill | CQ7CYZ 18797_24_0Grade 410221200 psi177700 psi-0.001" to +0.001"Brinell 422Rockwell 450" to +0.005"Stainless Steel€1,183.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18796_24_0 Stainless Steel Rectangle Bar, 10 Inch X 24 Inch Size, 0.125 Inch Thick, Mill
€873.91 /unit