GRAINGER 18355_72_0 Copper Round Tube, 2 1/4 Inch Outside Dia, 1.625 Inch Inside Dia, 0.3125 Inch Thicknes | CP8ZMK

GRAINGER 18355_72_0 Copper Round Tube, 2 1/4 Inch Outside Dia, 1.625 Inch Inside Dia, 0.3125 Inch Thicknes

Item: CP8ZMK Model: 18355_72_0Cross Ref: 803YF1
In Stock

Get it by Tuesday, Jun 10

€1,228.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
FabricationWelded
GradeGrade 101
Inside Dia.1 5/8"
Length6 ft.
MaterialCopper
Mechanical FinishMill
Outside Dia.2 1/4"
Outside Dia. Tolerance-0.004" to +0.004"
Rockwell HardnessRockwell B40
TemperH80
Tensile Strength44000 psi
Wall Thickness0.312"
Wall Thickness Tolerance-0.004" to +0.004"
Yield Strength36000 psi
Inside Diameter1.625"
Outside Diameter2 1/4"
Outside Diameter Tolerance+/-0.004"
Overall Length6 ft.
StandardsASTM B75, ASTM F68

Shipping Info:

Ship weight (kg) 20.07
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessOutside Dia. ToleranceWall Thickness ToleranceFabricationTemperRockwell HardnessPrice
GRAINGER 18346_24_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 0.75 Inch Inside Dia, 0.375 Inch Thicknes | CP8ZDA 18346_24_01 1/2"3/4"3/8"-0.003" to +0.003"-0.02625" to +0.02625"WeldedH80Rockwell B40€270.56
GRAINGER 18346_72_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 0.75 Inch Inside Dia, 0.375 Inch Thicknes | CP8ZDB 18346_72_01 1/2"3/4"3/8"-0.003" to +0.003"-0.02625" to +0.02625"WeldedH80Rockwell B40€811.67
GRAINGER 18346_48_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 0.75 Inch Inside Dia, 0.375 Inch Thicknes | CP8ZDC 18346_48_01 1/2"3/4"3/8"-0.003" to +0.003"-0.02625" to +0.02625"WeldedH80Rockwell B40€541.11
GRAINGER 18346_12_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 0.75 Inch Inside Dia, 0.375 Inch Thicknes | CP8ZDD 18346_12_01 1/2"3/4"3/8"-0.003" to +0.003"-0.02625" to +0.02625"WeldedH80Rockwell B40€135.28
GRAINGER 18345_12_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 1 Inch Inside Dia, 0.25 Inch Wall Thickness | CP8ZDE 18345_12_01 1/2"1"1/4"-0.003" to +0.003"-0.0175" to +0.0175"WeldedH80Rockwell B40€104.90
GRAINGER 18345_24_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 1 Inch Inside Dia, 0.25 Inch Wall Thickness | CP8ZDF 18345_24_01 1/2"1"1/4"-0.003" to +0.003"-0.0175" to +0.0175"WeldedH80Rockwell B40€209.85
GRAINGER 18345_36_0 Copper Round Tube, 1 1/2 Inch Outside Dia, 1 Inch Inside Dia, 0.25 Inch Wall Thickness | CP8ZDG 18345_36_01 1/2"1"1/4"-0.003" to +0.003"-0.0175" to +0.0175"WeldedH80Rockwell B40€314.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18355_72_0 Copper Round Tube, 2 1/4 Inch Outside Dia, 1.625 Inch Inside Dia, 0.3125 Inch Thicknes
€1,228.90 /unit