Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 18080_12_0 Flat Bar Stock, 6063, 3 Inch x 12 Inch Nominal Size, 0.125 Inch Thick, T52, Extruded | CP7JCH

GRAINGER 18080_12_0 Flat Bar Stock, 6063, 3 Inch x 12 Inch Nominal Size, 0.125 Inch Thick, T52, Extruded

Item: CP7JCH Model: 18080_12_0Cross Ref: 795EF0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness73
FabricationExtruded
GradeGrade 6063
Heat TreatmentYes
Includes Material CertificateYes
Length12"
MaterialAluminum
Mechanical FinishMill
ShapeSheet
TemperT52
Tensile Strength35000 psi
Thickness1/8"
Width3"
Yield Strength31000 psi
Heat TreatableYes
Length Tolerance+0.125"
Material GradeGrade 6063
Overall Length12"
Overall Width3"
StandardsASTM B221
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18080_12_0 Flat Bar Stock, 6063, 3 Inch x 12 Inch Nominal Size, 0.125 Inch Thick, T52, Extruded
€7.90 /unit