GRAINGER 18053_36_0 Aluminum Rod 6061, 3 1/2 Inch Outside Dia, 36 Inch Overall Length | CR3BWN

GRAINGER 18053_36_0 Aluminum Rod 6061, 3 1/2 Inch Outside Dia, 36 Inch Overall Length

Item: CR3BWN Model: 18053_36_0Cross Ref: 794PJ5
In Stock

Get it by Monday, Jun 16

€547.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness95
Dia. Tolerance-0.012" to +0.012"
FabricationCold Finished
FinishMill
Heat TreatmentYes
Includes Material CertificateYes
Length36"
Length Tolerance0" to +0.125"
MaterialAluminum
Outside Dia.3 1/2"
Rockwell HardnessRockwell 60
ShapeRod
TemperT651
Tensile Strength45000 psi
Yield Strength40000 psi
Diameter Tolerance+/- 0.012"
Heat TreatableYes
Material GradeGrade 6061
Mechanical FinishMill
Outside Diameter3 1/2"
Overall Length36"
StandardsASTM B211
Typical Tensile Strength (psi)45000 psi
Typical Yield Strength (psi)40000 psi

Shipping Info:

Ship weight (kg) 15.2685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.TemperBrinell HardnessFabricationGradeLength ToleranceDia. ToleranceTensile StrengthPrice
GRAINGER 9623_12_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP7LKV 9623_12_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€30.90
GRAINGER 9623_24_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CP7LKW 9623_24_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€61.24
GRAINGER 9623_72_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP7LKX 9623_72_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€284.42
GRAINGER 9623_6_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 6 Inch Overall Length | CP7LKY 9623_6_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€18.10
GRAINGER 9622_12_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP7LKZ 9622_12_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€21.21
GRAINGER 9622_24_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CP7LLA 9622_24_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€42.04
GRAINGER 9622_36_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP7LLB 9622_36_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18053_36_0 Aluminum Rod 6061, 3 1/2 Inch Outside Dia, 36 Inch Overall Length
€547.13 /unit