Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 16505 1 Eye Nut, 1/4-20 Inch Thread, Stainless Steel, Hot Dipped Galvanized, Oval | CP9HEE

GRAINGER 16505 1 Eye Nut, 1/4 In - 20 Thread Size, Oval, 520 lbs. Working Load Limit, 1 11/16 In Ht.

Item: CP9HEE Model: 16505 1Cross Ref: 2G756
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Nut
Base Dia.1/2"
Bore TypeDrilled Tapped
Eye Inside Dia.3/4"
Eye Outside Dia.1 1/4"
Eye ShapeOval
Eye Thickness1/4"
FinishHot Dip Galvanized
Height1 11/16"
MaterialStainless Steel
System Of MeasurementImperial
Thread FitClass 2B
Thread Length3/4"
Thread Size1/4"-20
TypeDrop Forged
Working Load Limit520 lbs.
Base Diameter0.5"
Dimensional StandardsASME B30.26
Eye Inside Diameter3/4"
Eye Outside Diameter1 1/4"
Material FabricationDrop Forged
Material Grade/class316
Overall Height1 11/16"
Thread TypeCoarse
Working Load520 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 16505 1 Eye Nut, 1/4 In - 20 Thread Size, Oval, 520 lbs. Working Load Limit, 1 11/16 In Ht.