Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 15944_6_0 Aluminum Rod 2024, 3 1/4 Inch Outside Dia, 6 Inch Overall Length | CP7LUU

GRAINGER 15944_6_0 Aluminum Rod 2024, 3 1/4 Inch Outside Dia, 6 Inch Overall Length

Item: CP7LUU Model: 15944_6_0Cross Ref: 783JU4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness47
Dia. Tolerance-0.008" to +0.008"
FabricationCold Finished
FinishMill
GradeGrade 2024
Includes Material CertificateYes
Length6"
Length Tolerance0" to +0.125"
MaterialAluminum
Outside Dia.3 1/4"
Rockwell HardnessRockwell 75
ShapeRod
TemperT351
Tensile Strength67000 psi
Yield Strength47000 psi
Diameter Tolerance+/- 0.008"
Heat TreatableYes
Heat TreatmentTempered
Material GradeGrade 2024
Mechanical FinishMill
Outside Diameter3 1/4"
Overall Length6"
StandardsASTM B211
Typical Tensile Strength (psi)67000 psi
Typical Yield Strength (psi)47000 psi

Shipping Info:

Ship weight (kg) 2.2613
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.TemperBrinell HardnessFabricationGradeLength ToleranceDia. ToleranceTensile StrengthPrice
GRAINGER 9623_12_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP7LKV 9623_12_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€30.90
GRAINGER 9623_24_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 24 Inch Overall Length | CP7LKW 9623_24_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€61.24
GRAINGER 9623_72_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP7LKX 9623_72_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€284.42
GRAINGER 9623_6_0 Aluminum Rod 2011, 1 1/2 Inch Outside Dia, 6 Inch Overall Length | CP7LKY 9623_6_01 1/2"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€18.10
GRAINGER 9622_12_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP7LKZ 9622_12_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€21.21
GRAINGER 9622_24_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 24 Inch Overall Length | CP7LLA 9622_24_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€42.04
GRAINGER 9622_36_0 Aluminum Rod 2011, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP7LLB 9622_36_01 1/4"T395Cold FinishedGrade 20110" to +0.125"-0.0025" to +0.0025"55000 psi€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 15944_6_0 Aluminum Rod 2024, 3 1/4 Inch Outside Dia, 6 Inch Overall Length
€107.25 /unit